Shop Microscopes
For Use With
Brand
Length
Material
Width
Type
Height
Color
Price
Related Products
This fiber optic single light microscope illuminator in mint condition provides strong, even and cool daylight illumination. It comes with a 150 Watt halogen light source and a fiber optic single-gooseneck light. The light source has a built-in heat filter, a slot for inserting color filters, and solid state controls for full adjustment of intensity. Its top window design is convenient for changing bulbs. Its auto-shut-off mechanism will cut off electricity automatically when the window is open. The metal-sheathed light cable is 22-inch long and can be bent into various positions. The ...
The 35° angled cassette features a large writing surface and two side panels ideal for labeling. The one-piece design allows for the lids to be opened and closed repeatedly without the lid getting detached from the base. The lid securely locks into the base and keeps samples safe and secure. The 35° angled cassettes can be manually loaded into most cassette printers.
Tilting focus holder with integral, adjustable illuminator port. Rack and pinion mount allows smooth, precise focusing over 55mm of travel. Coarse focus mechanism incorporates a slip clutch and tension adjustment. Uses 15.8mm (5/8") diameter, 34.5mm long mounting pin. The 84.2mm diameter opening accepts all EM Series stereo bodies.
A typical use would be a blue filter when using low levels of light in a brightfield application. (Like dry layer blood analysis.) When low levels of light are used, you usually get a yellowing effect because the lamp is turned low. The blue filter brings the light back to a more natural white light. Features & Specifications : Color: Blue Dimension: 32mm (1-1/4") in diameter
This is a fiber optic dual light microscope illuminator in mint condition. Its top window design is convenient for changing bulbs. Its auto-shut-off mechanism will cut off electricity automatically when the window is open. Each metal-sheathed light cable is 22-inch long and can be bent into various positions. Light source is a 110V unit with solid-state controls. The lamp is 150Watt with fully adjustable intensity. This cool high intensity lighting system is excellent for biological and electronic applications. Features & Specifications : 150 Watt Halogen Variable Intensity Fiber Optic ...