Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,094 Items)
Sub Category
Carts-Mail & Filing (78)
Remove
Double-Sided Flat 3 Shelf Steel Cart - 37"Lx18"Wx42"H - Dove Gray
Remove

      Items
Double-Sided Flat 3 Shelf Steel Cart - 37"Lx18"Wx42"H - Dove Gray Double-Sided Flat 3 Shelf Steel Cart - 37"Lx18"Wx42"H - Dove Gray


Double-Sided Flat 3 Shelf Steel Cart - 37"Lx18"Wx42"H - Dove Gray
Double-Sided Flat 3 Shelf Steel Cart - 37"Lx18"Wx42"H - Dove Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 12 to 15 days
Stock No: WBB183272
Price: $233.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Double-Sided Flat 3 Shelf Steel Cart

These heavy-duty all welded steel booktrucks offer maximum strength to efficiently store and transport books, reference materials, binders, video tapes and much more to any location. Features three flat shelves with 12" clearance between each shelf. Offers a large shelf clearance ideal for bulky items. 36"W x 17-1/8"D shelf dimensions. Meets ANSI/BIFMA Shelf Standards. Dove Gray finish. 37"L x 18"W x 42"H overall.

Product Specifications
LENGTH INCHES 37
WIDTH INCHES 18
HEIGHT INCHES 42
CAPACITY LBS 200
COLOR FINISH Dove Gray
BRAND Sandusky Cabinets
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER SF336-05
SHELF QUANTITY 3
SHELF SPACING INCHES 12
WHEEL DIAMETER INCHES 5
WHEEL TYPE Rubber Swivel with Brakes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Blue Easy Access 18 Bushel Plastic Mail & Box Truck with Attached Cargo Netting

Blue Easy Access 18 Bushel Plastic Mail & Box Truck with Attached Cargo Netting

From $359.00
select
Qty: Add to Cart
Global Industrial Black Steel Audio Visual & Instrument Cart

Global Industrial Black Steel Audio Visual & Instrument Cart

From $99.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)