Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,158 Items)
Sub Category
Trucks-Tilt & Trash (294)
Remove
Steel Portable Tilt Refuse Hopper
Remove

      Items
Steel Portable Tilt Refuse Hopper Steel Portable Tilt Refuse Hopper


Steel Portable Tilt Refuse Hopper
Portable Steel Hopper Tilt Trucks Portable Steel Hopper Tilt Trucks    
see additional photos
Email This Page Printer Friendly Version
Steel Portable Tilt Refuse Hopper
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB53942
Price: $682.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

PORTABLE STEEL HOPPER TILT TRUCK

Make handling waste and bulk material safe and convenient. Fork truck entry tubes are designed to move hopper over rough terrain (not to be used as a self-dumping hopper). Usable fork pockets are 7" x 2" on 21-5/8" centers. Foot operated caster lock is included. Units tilt with assistance from operator handle for dumping contents. Welded construction makes them durable. Powder coat blue finish.

Product Specifications
WIDTH INCHES 58-13/16
DEPTH INCHES 52-7/8
HEIGHT INCHES 37-3/8
CAPACITY LBS 2000
CAPACITY CUBIC YARDS 1
COLOR FINISH Blue
BRAND Vestil
CASTER DIAMETER INCHES 8
CASTER TYPE Phenolic
CONSTRUCTION Steel
FORK OPENING INCHES 7 x 2
MANUFACTURERS PART NUMBER P-HOP-1
WEIGHT LBS 393


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)