Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 111 items in product family

8' Slatted Metal Backless Bench With Straight Arms, Green

Item #: WBB517756

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

qty Price
1-2 $809.00 ea.
3+ $736.00 ea.
Add to list
Product Information
Product Q&A
Accessories
Durable, long-lasting flat bar steel construction is a deterrent for graffiti. Decorative band combines style with durability. Color choice includes powder coated black, brown or green. Anchor kit is supplied with all units at no extra charge.

Product Specifications

  • LENGTH INCHES96
  • WIDTH INCHES25
  • HEIGHT INCHES20-1/2
  • COLOR FINISHGreen
  • ASSEMBLYAssembled
  • BRANDWitt Industries
  • CONSTRUCTIONSteel
  • DESCRIPTION8' Slatted Metal Backless Bench w/ Straight Arms
  • FRAME COLORGreen
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERM8-BBS-GN
  • SEAT LENGTH INCHES96
  • SEAT WIDTH INCHES25
  • SEAT HEIGHT INCHES18
  • TYPEFlat Bench
  • STYLEStrap
  • MOUNT TYPESurface
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.