Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 121 items in product family

96" Bench Green Perforated Metal Portable Style

Item #: WB250666GN

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

qty Price
1-2 $275.95 ea.
3+ $263.95 ea.

Add to list
Product Information
Product Q&A
Accessories
Metal Mesh Bench
Bench - Perforated Metal - Portable

Built to last, easy to transport and highly attractive, these commercial grade picnic tables and benches are constructed of 11 gauge perforated metal with 1/2" holes on staggered centers. Finished to endure the elements with virtually no maintenance. Tops and seats are coated with a rugged thermoplastic layer that's attractive and durable. Sled base legs for easy portability. Galvanized tubular steel legs and supports are protected with a black powder coat finish and designed for strength and stability. Corners are rounded for safety. Measures 18"H x 12"D. Easy assembly.

Product Specifications

  • LENGTH INCHES96
  • WIDTH INCHES17
  • HEIGHT INCHES18
  • COLOR FINISHGreen
  • ASSEMBLYUnassembled
  • BRANDLeisure Craft
  • CONSTRUCTIONSteel
  • DESCRIPTIONFlat Bench
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERB8XPPERFGN
  • MODEL250666GN
  • SEAT LENGTH INCHES96
  • SEAT WIDTH INCHES12
  • SEAT HEIGHT INCHES18
  • TOP FINISHThermoplastic
  • TYPEFlat Bench
  • STYLEPerforated
  • MOUNT TYPEPortable
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.