Picnic Time Portable Folding Picnic Table with Seats, Black

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Picnic Time Portable Folding Picnic Table with Seats, Black

Item #: WBB962351

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $111.95 Save up to 11%
Price: $ 99.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Picnic Time Portable Folding Picnic Table with Seats, Black

Picnic Time's portable Picnic Table is a compact fold-out table with bench seats for four that you can take anywhere. The legs and seats fold into the table when collapsed so the item is easy to store and transport. It has a maximum weight capacity of 250 lbs. per seat and 20 lbs. for the table. The seats are molded polypropylene with a basket weave pattern in the same color as the ABS plastic table top. The frame is aluminum alloy for durability. The Picnic Table is ideal for outdoor or indoor use, whenever you need an extra table and seats. It includes a hole in the center of the table to accommodate a standard sized beach umbrella (having a pole that is 1.25" diameter or less). Pair it up with Picnic Time's multi-colored stripe Umbrella (812-00-996) or solid colored Umbrella 5.5 (822-00) in red (-100), green (-121), blue (-138), or black (-179), sold separately.

Product Specifications

    • LENGTH INCHES53-1/2
    • WIDTH INCHES32
    • HEIGHT INCHES26-1/2
    • COLOR FINISHBlack
    • BRANDPicnic Time
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPortable Folding Picnic Table with Seats
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER811-00-175-000-0
    • SEAT LENGTH INCHES11-3/4
    • SEAT WIDTH INCHES10-3/4
    • SEAT HEIGHT INCHES15-3/4
    • TABLE LENGTH INCHES33-3/4
    • TABLE WIDTH INCHES26-1/2
    • TYPEPlastic Picnic Table
    • STYLEFolding Table
    • SHAPERectangular
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!