Tri-Flow Industrial Lubricant, Pinpoint Lubricator W/ Merchandiser - TFPN20028 - Pkg Qty 12
See all 11 items in product family

Tri-Flow Industrial Lubricant, Pinpoint Lubricator W/ Merchandiser - TFPN20028 - Pkg Qty 12

Item #: WBB49994

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.40 each

Sold in packages of 12

Price: $76.80
Product Information
Customer Review
Product Q&A
Accessories
Tri-Flow Industrial Lubricant, Pinpoint Lubricator W/ Merchandiser - TFPN20028

Tri-Flow® Industrial Lubricant is a unique concentrate formula containing micron-sized particles made from P.T.F.E. Tri-Flow deposits a long-lasting film to greatly reduce friction and wear. Tri-Flow cleans and provides a "protective shield" that inhibits formation of rust and other corrosive buildup that damages working mechanisms.
  • Penetrates inaccessible areas to displace contaminants
  • Effective from -60°F to 475°F
  • Keeps equipment running longer
  • Reduces costly breakdowns caused by worn and dirty parts
Recommended Uses: Bearings, cables, nuts and bolts, air power tools, ball and socket joints, control cables, conveyors, cutting tools, drive chains, electric power tools, gears, glides, hinges, linkages, precision tools, rollers, taps, dies and valves.

Documents

Documents are in PDF format

Product Specifications

    • COLORN/A
    • BRANDTri-Flow
    • DESCRIPTIONIndustrial Lubricant
    • MANUFACTURERS PART NUMBERTFPN20028
    • PACKAGE QUANTITY12/Case
    • SIZE.25 oz. Tube
    • NSF RATINGH2
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
54.158.169.168:64