Sprayon LU206 All-Purpose Silicone Lubricant, 10 oz. Aerosol Can - s00206000 - Pkg Qty 12
See all 29 items in product family

Sprayon LU206 All-Purpose Silicone Lubricant, 10 oz. Aerosol Can - s00206000 - Pkg Qty 12

Item #: WBB49955

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.70 each

Sold in packages of 12

Price: $56.40
Product Information
Customer Review
Product Q&A
Accessories
Sprayon LU206 All-Purpose Silicone Lubricant, 10 oz. Aerosol Can - s00206000

LU206 All Purpose Silicone Lubricant is an economical lubricant for applications where petroleum based products are not desired. This 5% silicone formula protects against air and moisture to retard oxidation and corrosion. It virtually eliminates friction and sticking to improve high-speed production. Leaves a long lasting film that is compatible with most surfaces.
  • 5% silicone formula
  • Reduces friction and sticking; protects against corrosion and oxidation with an invisible film that repels water
  • Compatible with most surfaces; will not attack most plastics
  • Will not interfere with painting or decorating
  • Effective from -50°F to +375°F
  • Aerosol is equipped with SPRAY ANYWAY™ valve and extension tube
Recommended Uses: Rubber moldings, windows, sliding wood surfaces, sewing equipment, sliding racks, dissimilar metals, springs, leather, doors, hinges, weather-stripping and plastic assemblies.

Product Specifications

    • BRANDSprayon
    • DESCRIPTIONAll Purpose Silicone Lubricant
    • MANUFACTURERS PART NUMBERs00206000
    • PACKAGE QUANTITY12/Case
    • SIZE10 oz. Aerosol

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:21