Sprayon WL739 Silver Galvanizing Compound, 14 oz. Aerosol Can - SC0739000 - Pkg Qty 12
See all 35 items in product family

Sprayon WL739 Silver Galvanizing Compound, 14 oz. Aerosol Can - SC0739000 - Pkg Qty 12

Item #: WBB49980

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$7.60 each

Sold in packages of 12

Price: $91.20
Product Information
Customer Review
Product Q&A
Accessories
Sprayon WL739 Silver Galvanizing Compound, 14 oz. Aerosol Can - s00739000

WL739 Silver Galvanizing Compound is a sacrificial coating that inhibits rust and corrosion to ferrous metals. An excellent fast drying touch-up for repair of galvanized substrates. This metallic coating has the bright finish of hot-dip galvanized coating.
  • Meets ASTM A780
  • Sacrificial coating that inhibits corrosion on ferrous metals
  • Excellent touch-up for repair of galvanized substrates
  • Produces a dry coating with the bright finish of hot-dip galvanizing
  • Recommended dry film thickness of 1.5 to 3.0 mils
  • VOC-compliant
  • Dries to touch in 30 minutes
  • May be recoated within 2-16 hours, or after 36 hours
Recommended Uses: Food plants, automotive plants, refineries, nuclear facilities, power plants and transmission towers; fences, gutters, bridges, structural steel, wrought iron, farm equipment, damaged galvanized surfaces; highway maintenance and marine applications.

Product Specifications

    • BRANDSprayon
    • DESCRIPTIONCorrosion Inhibitor
    • MANUFACTURERS PART NUMBERSC0739000
    • PACKAGE QUANTITY12
    • SIZE TYPE14 oz. Aerosol
    • TYPERust Preventive
    • NSF RATINGN/A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!