AquaBoy® Pro II Air To Water Generator in Stainless Steel Color
See all 6 items in product family

AquaBoy® Pro II Air To Water Generator in Stainless Steel Color

Item #: T9FB2214504

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,849.00 Save up to 10%
Price: $ 1,669.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AquaBoy® Pro II Air To Water Generator in Stainless Steel Color

Make water from the air with the AquaBoy® Pro II, air to water generator. The AquaBoy® Pro II produces up to 2 to 5 gallons per day of “purified great tasting water” by making it directly from the air around us. This award-winning, luxury appliance provides access to both hot and cold purified drinking water with just the touch of a button that is perfect for hot tea, gourmet coffee, purified ice, cooking, pet care and much more. There is also a hot water lock button to help prevent accidental dispensing. There’s no installation, just plug it into any 120V receptacle and follow the Quick Start instructions. “The future of refreshing™,” AquaBoy® Pro II draws in air through the HEPA air filter. Water vapor in the air makes contact with the stainless steel coils and condensation occurs, generating water that then goes through the remainder of the 7-stage EZ-Filter™ process producing up to 2 to 5 gallons of "purified great tasting water™" per day with no chlorine, fluoride, lead, or other harmful ingredients. Using some of the latest technological advancements, the UL LISTED AquaBoy® Pro II features the SmartScreen™ control panel display, microcomputer and energy saving sensors, to ensure you receive the freshest water possible every time the appliance dispenses. The AquaBoy® Pro II air to water generator comes with a 2-year limited warranty.

Benefits:
  • Make your own “purified great tasting water ™”
  • No chlorine, fluoride, lead or other harmful ingredients
  • No plumbing needed*
  • Use no groundwater
  • Eliminate cumbersome plastic bottles
  • Save money
  • Contemporary, compact design
Features:
  • UL LISTED
  • Hot (180°) and cold (44°) water
  • Hot water Lock
  • Stainless steel tanks and coils
  • Stores 4.6 gallons of water
  • 7-stage EZ-Filter™ process (including HEPA & UV)
  • Energy saving sensors
  • Microcomputer
  • Advanced SmartScreen™ LED panel
  • AirMax™ fan
  • Water level gauge
  • Filter replacement indicators
*To ensure an endless supply of pure great tasting water is available under conditions of heavy use, or periods of low humidity, the AquaBoy® Pro II has an inlet that permits additional water sources to be used to supplement the water being made from the air.

Product Specifications

    • BRANDAquaBoy
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel, ABS plastic
    • HEIGHT INCHES45-1/2
    • LENGTH INCHES17
    • LIMITED WARRANTY2 Year
    • MANUFACTURERS PART NUMBERABPII-FSS
    • WEIGHT LBS106
    • WIDTH INCHES11-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed