Elkay Soft Sides ADA Water Fountain, White Granite Composite, Wall Hung, EDFP214RC
See all 14 items in product family

Elkay Soft Sides ADA Water Fountain, White Granite Composite, Wall Hung, EDFP214RC

Item #: WBB190354

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,140.00 Save up to 38%
Qty Price
1-2 $737.00 ea.
3+ $707.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Elkay - SOFT SIDE HEAVY DUTY FOUNTAINS - EDFP214RC

Offering a contemporary look and smooth, rounded edges, these wall mounted drinking fountains are constructed of premium composite, solid surface material with a white granite finish. Its contoured basin helps minimize splash, and the flexi-guard safety bubbler fights against accidental mouth injuries. It utilizes an easy to operate, fully functional, vandal resistant chrome plated push button, and a patented valve and in-line flow regulator to provide stream from 20 to 105 psi.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • COOLER/FOUNTAIN ACTIVATIONFront Push Button
    • ADA CERTIFIEDYes
    • AMPS--
    • ANSI CERTIFIEDYes
    • BASE MODEL NUMBEREDFP214RC
    • BRANDElkay
    • COLOR FINISHWhite Granite
    • CONSTRUCTIONMolded Composite
    • DEPTH INCHES18-3/16
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES7-1/8
    • HERTZ--
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREDFP214RC
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • SHAPESquare
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE--
    • WALL PLATENo
    • WIDTH INCHES13-3/4
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!