Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay EZWS-SFGRN28K EZH20 Unfiltered Bottle Filling Station W/Bi-Level Swirlflo

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Elkay EZWS-SFGRN28K EZH20 Unfiltered Bottle Filling Station W/Bi-Level Swirlflo

Item #: WBB957727

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,310.00 Save up to 27%
Price: $ 5,303.00
Product Information
Customer Review
Product Q&A
Elkay EZWS-SFGRN28K EZH20 Unfiltered In- Wall Water Bottle Filling Station w/Bi-Level Station Swirlflo

In-wall bottle filling station with bi-level refrigerated oval fountain with high-efficiency ECH8GRN chilling unit. EZWS-SFGRN28K shall deliver 8GPH of 50° F drinking water at 90° F ambient and 80° F inlet water. Bi-Level stainless steel fountains with rounded edges and vandal-resistant push button activation. Bottle filling unit shall be stainless steel construction with plastic ABS alcove Sensor-activation with an auto 20-second shut-off timer. Shall include Green Ticker™ displaying count of plastic bottles savedfrom waste. Bottle filler shall provide 1.1gpm flow rate with laminar flow tominimize splashing. Shall include integrated silver ion anti-microbial protection in keyareas. Unit shall meet ADA guidelines. Unit shall be lead-free design whichis certified to NSF/ANSI 61 and 372 and meets Federal and State low-leadrequirements. Unit shall be certified to UL399 and CAN/CSA 22.2 No. 120.

Fountain Features:
  • Fountains feature the Flexi-Guard® StreamSaver™ Safety Bubbler
  • Stylish oval basin with pushbutton activation
  • Features high-efficiency ECH8GRN chilling unit
  • NSF/ANSI 42 & 53 (Lead, Class 1 Particulate, Chlorine, Taste & Odor)


Bottle Filler Features:
  • No-touch, sensor-activated operation
  • Auto 20-second shut-off
  • Integrated Silver Ion Anti-microbial Protection in key areas
  • Quick Fill Rate: 1.1 gpm
  • Laminar Flow provides minimal splash
  • Real Drain System eliminates standing water
  • Visual User Interface display
  • Innovative Green Ticker™ counts bottles saved from waste.
  • LED Visual Filter Monitor shows when replacement is necessary
  • Includes lower hinged panel for easy access and servicing
  • Features high-efficiency ECH8GRN chilling unit


Product Specifications

    • ADA CERTIFIEDYes
    • AMPS3.8
    • BRANDElkay
    • COLOR FINISHStainless Steel
    • DEPTH INCHES18-3/8
    • FILTERNo
    • GALLONS PER HOUR8
    • GLASS FILLERNo
    • HEIGHT INCHES40-13/18
    • HERTZ60
    • INSTALLATION TYPESurface
    • MANUFACTURERS PART NUMBEREZWS-SFGRN28K
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS2 (Lower On Right)
    • REFRIGERATEDYes
    • TYPEWater Refilling
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WIDTH INCHES54-1/4
    • FOR OUTDOOR USENo
    • INCLUDESBottle Filling Station, Single Swirlflo Fountain, Mounting Frames, ECH8GRN Chill
    • GREEN SPECIFICATIONYes
    • VANDAL RESISTANT UNITYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!