Elkay EZSDWSVRSK EZH2O Water Bottle Refilling Station, Single, Non Refrigerated, VR Bubbler, SS

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Elkay EZSDWSVRSK EZH2O Water Bottle Refilling Station, Single, Non Refrigerated, VR Bubbler, SS

Item #: WBB1890620

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,428.00 Save up to 33%
Price: $ 959.00
Product Information
Customer Review
Product Q&A
Elkay EZSDWSVRSK EZH2O Water Bottle Refilling Station, Single ADA EZ Cooler, Non Refrigerated, VR Bubbler, Stainless

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles.

  • Complete cooler and bottle filling station in a consolidated space saving ADA compliant design
  • Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer
  • Quick Fill Rate
  • Green Ticker™ counts the quantity of bottles saved from waste
  • Product Compliance
    • ADA
    • UL 399
    • NSF 61
    • NSF 372 (lead free)
    • GreenSpec
    • CAN/CSA 22.2 120
    • ASME A112.19.3/CSA B45.4
    • Buy American Act
    Documents

    Documents are in PDF format

    Product Specifications

      • COOLER/FOUNTAIN ACTIVATIONEasy-Touch Push Bars
      • BRANDElkay
      • COLOR FINISHStainless Steel
      • FILTERNo
      • GALLONS PER HOUR8
      • HEIGHT INCHES38-5/8
      • HERTZ60
      • LENGTH INCHES18-3/8
      • MANUFACTURERS PART NUMBEREZSDWSVRSK
      • NUMBER OF STATIONS1
      • REFRIGERATEDNo
      • VANDAL RESISTANT BUBBLERYes
      • VOLTAGE115
      • WIDTH INCHES19
      • FOR OUTDOOR USENo
      • VANDAL RESISTANT UNITNo
      • BOTTLE FILLING ACTIVATION Sensor
      • MOUNTING TYPEWall

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!