Elkay LZSDWSVRLK EZH2O Water Bottle Refilling Station, Single, Non Refrig,Filtered,VR Bub,Light Gray

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Elkay LZSDWSVRLK EZH2O Water Bottle Refilling Station, Single, Non Refrig,Filtered,VR Bub,Light Gray

Item #: WBB1890613

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,441.00 Save up to 33%
Price: $ 968.00
Product Information
Customer Review
Product Q&A
Elkay LZSDWSVRLK EZH2O Water Bottle Refilling Station W/Single ADA Cooler, Non Refrigerated, Filtered, Vandal Resistant Bubbler, Light Gray

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles.

Features:
  • Complete cooler and bottle filling station in a consolidated space saving ADA compliant design
  • Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer
  • Quick Fill Rate
  • Green Ticker™ counts the quantity of bottles saved from waste
  • Features 3000 gallon capacity WaterSentry® Plus filtration with visual LED Filter Monitor to indicate when replacement is necessary
Product Compliance:
  • ADA
  • UL 399
  • NSF 61
  • NSF 53
  • NSF 42
  • NSF 372 (lead free)
  • GreenSpec
  • CAN/CSA 22.2 120
  • ASME A112.19.3/CSA B45.4
  • Buy American Act
Documents

Documents are in PDF format

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONEasy-Touch Push Bars
    • BRANDElkay
    • COLOR FINISHLight Gray
    • FILTERYes
    • HEIGHT INCHES38-5/8
    • HERTZ60
    • LENGTH INCHES18-3/8
    • MANUFACTURERS PART NUMBERLZSDWSVRLK
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • VANDAL RESISTANT BUBBLERYes
    • VOLTAGE115
    • WIDTH INCHES19
    • FOR OUTDOOR USENo
    • VANDAL RESISTANT UNITNo
    • BOTTLE FILLING ACTIVATION Sensor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!