32 Gallon Ring Receptacle With Metal Lid - Red
See all 56 items in product family

32 Gallon Ring Receptacle With Metal Lid - Red

Item #: WBB462337

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 570.00
Product Information
Customer Review
Product Q&A
Accessories
Ring Receptacle with Metal Lid
32 Gallon Capacity


Ring Receptacles with Metal Lid add an upscale feel to any outdoor environment, and are ideal for use in residential areas, parks and recreation centers, restaurants, sports arenas, and schools. Constructed of heavy-duty steel with a thermoplastic finish for durability and long lasting color. 32 gallon capacity makes this receptacle perfect for use in high traffic areas. Features a flat top, spun metal lid with circular opening. Leveler mounts allows receptacle to be placed securely on uneven surfaces. Includes liner and pre-drilled mounting holes. Red color finish. Dimensions: 24-1/2"L x 24-1/2"W x 30"H.

Product Specifications

    • LENGTH INCHES24-1/2
    • WIDTH INCHES24-1/2
    • HEIGHT INCHES30
    • COLOR FINISHRed
    • CONSTRUCTION--
    • LIDFlat
    • LINERIncluded
    • MANUFACTURERS PART NUMBERSC32-SML
    • STYLERing
    • TYPEReceptacle
    • WEIGHT LBS180
    • BRANDLeisure Craft Inc.
    • CAPACITY GALLONS32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!