Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Recycle Cabinet - 60"W x 27-3/4"D x 39-15/32"H (Gloss Black)
See all 18 items in product family

Double Recycle Cabinet - 60"W x 27-3/4"D x 39-15/32"H (Gloss Black)

Item #: WBB380745

Sold By: globalindustrial.com

Usually ships in 36 to 39 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,006.00
Product Information
Customer Review
Product Q&A
Accessories
Double Recycle Cabinet - 60"W x 27-3/4"D x 39-15/32"H (Gloss Black)

Double Recycle Cabinet is ideal for concealing plastic recycling receptacles with dollies. Cabinet is made from heavy-duty steel, with a stainless steel top to resist staining and corrosion. Large, swing-out doors make removing receptacles quick and easy. Features two 12" recycling openings and leg levelers. Accommodates two 40 gallon recycle receptacles with dollies (sold separately). Measures 60"W x 27-3/4"D x 39-15/32"H. Gloss Black finish.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES27-3/4
    • HEIGHT INCHES39-15/32
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER791610-GB
    • MODELB380745
    • OPENING(2) 12" Circular Openings
    • DESCRIPTIONDouble Recycle Cabinet
    • BRANDShure

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!