Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triple Recycle Cabinet - 90"W x 27-3/4"D x 39-15/32"H (St. Louis Blue)
See all 18 items in product family

Triple Recycle Cabinet - 90"W x 27-3/4"D x 39-15/32"H (St. Louis Blue)

Item #: WBB380832

Sold By: globalindustrial.com

Usually ships in 36 to 39 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,491.00
Product Information
Customer Review
Product Q&A
Accessories
Triple Recycle Cabinet - 90"W x 27-3/4"D x 39-15/32"H (St. Louis Blue)

Triple Recycle Cabinet is ideal for concealing plastic recycling receptacles with dollies. Cabinet is made from heavy-duty steel, with a stainless steel top to resist staining and corrosion. Large, swing-out doors make removing receptacles quick and easy. Features three 12" recycling openings and leg levelers. Accommodates three 40 gallon recycle receptacles with dollies (sold separately). Measures 90"W x 27-3/4"D x 39-15/32"H. St. Louis Blue finish.

Product Specifications

    • WIDTH INCHES90
    • DEPTH INCHES27-3/4
    • HEIGHT INCHES39-15/32
    • COLOR FINISHDark Blue
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER791611-SB
    • MODELB380832
    • OPENING(3) 12" Circular Openings
    • BRANDShure
    • DESCRIPTIONTriple Recycle Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!