Stainless Steel Waste Receptacle

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Stainless Steel Waste Receptacle

Item #: WBB201856

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $118.40 Save up to 27%
Price: $85.95
Product Information
Customer Review
Product Q&A
Accessories
SURFACE MOUNT STAINLESS STEEL WASTE RECEPTACLE
Stainless Steel Waste Receptacle Mount To Wall For Secure, Out Of The Way Installation.

Stainless steel waste receptacles are made of 22 gauge type 304 stainless steel with #4 satin finish. Hemmed edges for safety. Waste receptacles feature internal hooks for hanging garbage bags. 12 Gallon Capacity Waste Container locks into included cabinet and is removable for easy servicing. Tumbler lock secures waste receptacle onto cabinet. 1"W one-piece face trim has 1/4" square return to wall. Exposed surfaces have a #4 satin finish. 6.7 Gallon Capacity Receptacle allows surface mounting for installation. Vertical front edges are rounded to 1/2" radius for safety.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES17
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER0828
    • STYLESurface Mounted
    • CAPACITY GALLONS6-7/10
    • BRANDASI
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
54.166.107.51:24