Rubbermaid® 14-1/2 Gallon Fire-Safe Plastic Oval Pedal Rolltop Receptacle, Beige - RCP617700BG

Rollover image to zoom in

Click image to enlarge

Rubbermaid® 14-1/2 Gallon Fire-Safe Plastic Oval Pedal Rolltop Receptacle, Beige - RCP617700BG

Item #: WBB56488

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $126.00 Save up to 13%
Price: $109.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Foot Pedal Rolltop Waste Container

Slim, oval shape fits under counters and in tight spaces. Waste container is made from seamless, leak proof plastic. Step-on containers features a roll top lid that opens without drawing odors into the air and eliminates need for overhead clearance. Wrap-around foot pedal offers hands-free access from front and sides. Stainless steel lifting rods provide long lasting performance. 14-1/2 gallon capacity. FM and CSFM approved for fire safety.

Product Specifications

    • WIDTH INCHES14-11/16
    • DEPTH INCHES22-1/4
    • HEIGHT INCHES27-3/16
    • COLOR FINISHBeige
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG617700BEIG
    • PACKAGE QUANTITY1
    • CAPACITY GALLONS14-1/2
    • BRANDRubbermaid Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!