Swisher ATV / UTV Trail Mule

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Swisher ATV / UTV Trail Mule

Item #: WBB935504

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 271.95
Product Information
Customer Review
Product Q&A
Swisher ATV / UTV Trail Mule

The Swisher Trail Mule is the most versatile ATV trailer on the market. The innovative single wheel design allows it to go places that other trailers cant while hauling loads up to 300 pounds.The heavy duty caster wheel tracks behind your ATV or UTV.

  • Fits any 2" receiver
  • Heavy-Duty, single wheel tracks behind ATV for superior maneuverability
  • Hinged design allows trailer to float over terrain independently of tow vehicle
  • Easily adjusts to an upright position for transport and storage
  • 300 pound weight capacity
  • Four 1 3/4 x 1 3/4 stake pockets
  • All steel construction with powder coat finish

Product Specifications

    • BRANDSwisher
    • COLOR FINISHBlack
    • HEIGHT INCHES21.5
    • WIDTH INCHES49.5
    • CONSTRUCTIONSteel
    • WEIGHT LBS70
    • MANUFACTURERS PART NUMBER18781
    • DESCRIPTIONATV/UTV Trail Mule
    • LENGTH INCHES44.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed