Swisher 2646 Universal Mounting Kit
See all 20 items in product family

Swisher 2646 Universal Mounting Kit

Item #: WBB606852

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 127.95
Product Information
Customer Review
Product Q&A
Swisher 2646 Universal Mounting Kit

The Swisher ATV Universal Mounting Kit attaches to the rear hitch and front A-arms of most ATVs. It's made from steel square tubing with a leaf spring design to help bolster the front suspension. Use the kit with Swisher's plow blades and dump buckets for fast changes between attachments. Remove the kit by simply removing the pins, leaving the brackets on the ATV for fast, simple future installations. Additional required mounts to be used in conjunction with the 2646 for Bombardier ATV models: #7668 Bombardier Outlander(A-arm mount) and Suzuki King Quad #2900 Mount extension for Bombardier Traxter Max - Extended wheelbase ("Max") models

Required For Use With:
  • 50" Universal Work Duty Plow (#2645R)
  • 44" Universal Dump Bucket (#15714)
  • 48" ATV Plow Blade System (#18749)
  • 60" ATV Plow Blade System (#18750)

Product Specifications

    • WIDTH INCHES8
    • LENGTH INCHES48
    • WEIGHT LBS45
    • MANUFACTURERS PART NUMBER2646
    • DESCRIPTIONATV Mounting Kit
    • CONSTRUCTIONSteel
    • COLOR FINISHBlack
    • HEIGHT INCHES4
    • BRANDSwisher

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed