Previous

Item in product family

Next

Item in product family
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
Swisher UTV-SUV Truck Spreader
See all 18 items in product family

Swisher UTV-SUV Truck Spreader

Item #: WBB606863

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $352.95
Product Information
Customer Review
Product Q&A
Swisher UTV-SUV Truck Spreader

Swisher's UTV-SUV Truck Spreader spreads grass seed, fertilizer, salt or sand with even consistency. Adjustable spread widths from 4' to 16' in diameter. Heavy duty permanent magnet DC motor; motor wiring included; Features an 8" easy-fill spin-on cap with breather vents tank for consistent flow of product. The universal fit mounts easily to existing 2" x 2" receiver; Easy installation, all hardware included. The clear poly tank 25-gallon hopper allows for easy visual of contents; 300-lb. capacity. Made in the USA!

Product Specifications

    • WEIGHT LBS64
    • MANUFACTURERS PART NUMBER11730
    • DESCRIPTIONUTV/SUV Spreader
    • CONSTRUCTIONPlastic
    • LENGTH INCHES21.5
    • COLOR FINISHClear
    • HEIGHT INCHES30
    • WIDTH INCHES17
    • BRANDSwisher

Customers Who Viewed This Also Viewed