Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® S-81FG Non-Sparking Long Handle Round Point Shovel W/ Fiberglass Handle, 56-1/2" OAL

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

AMPCO® S-81FG Non-Sparking Long Handle Round Point Shovel W/ Fiberglass Handle, 56-1/2" OAL

Item #: WBB328010

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $241.95
Product Information
Customer Review
Product Q&A
AMPCO® S-81FG Non-Sparking Long Handle Round Point Shovel W/ Fiberglass Handle, 56-1/2" OAL

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free

Product Specifications

    • OVERALL LENGTH56 1/2"
    • HANDLE LENGTH56-1/2"
    • BLADE WIDTH9"
    • BRANDAMPCO®
    • BLADE MATERIALAluminum Bronze
    • WEIGHT LBS5-7/16
    • BLADE TIP SHAPERound Point
    • DESCRIPTIONRound Point Shovel
    • MANUFACTURER PART NUMBERS-81FG
    • HANDLE TYPEStraight
    • BLADE LENGTH11-1/4"
    • HANDLE MATERIALFiberglass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:66