Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® S-83FG Non-Sparking Round Point Shovel W/ Fiberglass Handle & D-Grip, 37" OAL

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

AMPCO® S-83FG Non-Sparking Round Point Shovel W/ Fiberglass Handle & D-Grip, 37" OAL

Item #: WBB326753

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $224.95
Product Information
Customer Review
Product Q&A
AMPCO® S-83FG Non-Sparking Round Point Shovel W/ Fiberglass Handle & D-Grip, 37" OAL

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free

Product Specifications

    • HANDLE LENGTH22"
    • OVERALL LENGTH37"
    • MANUFACTURER PART NUMBERS-83FG
    • BRANDAMPCO®
    • HANDLE TYPED-Handle
    • HANDLE MATERIALFiberglass
    • BLADE TIP SHAPERound Point
    • WEIGHT LBS4-11/16
    • BLADE MATERIALAluminum Bronze
    • DESCRIPTIONRound Point Shovel
    • BLADE WIDTH9"
    • BLADE LENGTH11-1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:68