Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® S-84FG Non-Sparking Square Point Shovel W/ Fiberglass Handle & D-Grip, 37" OAL

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

AMPCO® S-84FG Non-Sparking Square Point Shovel W/ Fiberglass Handle & D-Grip, 37" OAL

Item #: WBB328003

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $258.33 Save up to 5%
Price: $244.95
Product Information
Customer Review
Product Q&A
AMPCO® S-84FG Non-Sparking Square Point Shovel W/ Fiberglass Handle & D-Grip, 37" OAL

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free

Product Specifications

    • MANUFACTURER PART NUMBERS-84FG
    • HANDLE LENGTH37"
    • HANDLE TYPED-Handle
    • BLADE TIP SHAPESquare Point
    • BRANDAMPCO®
    • DESCRIPTIONSquare Point Shovel
    • BLADE LENGTH11"
    • OVERALL LENGTH37"
    • HANDLE MATERIALFiberglass
    • WEIGHT LBS4-3/8
    • BLADE WIDTH9"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:44