Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Coal Shovels, UNION TOOLS 54109

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Steel Coal Shovels, UNION TOOLS 54109

Item #: WBB325608

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $63.92 Save up to 27%
Price: $46.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
C2CS DH STEEL COAL SHOVEL UNION STAND
  • For transferring heavy duty materials such as coal and stones and general purpose clean up
  • Wide-flared deep dish for handling more materia

Product Specifications

    • BLADE LENGTH14-1/2"
    • BRANDUnion Tools®
    • BLADE WIDTH13-1/2"
    • WEIGHT LBS5-11/16
    • BLADE TIP SHAPESquare Point
    • BLADE NUMBER#2
    • HANDLE LENGTH27"
    • HANDLE MATERIALWhite Ash, Steel
    • BLADE MATERIALSteel
    • HANDLE TYPED-Grip
    • MANUFACTURER PART NUMBER54109
    • DESCRIPTIONScoop

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

GREAT PRODUCT

Pros: GREAT PRODUCT

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:26