Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Construction Sprayers, CHAPIN 22180XP

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Construction Sprayers, CHAPIN 22180XP

Item #: WBB326059

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $90.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
3 GALLON INDUSTRIAL POLYSPRAYER W/VITON SEALS
  • SealTite™ acid and chemical resistant seals and gaskets
  • Wide opening for easy filling and cleaning
  • Auto/manual high pressure relief valve
  • "Lock-off" feature to prevent accidental discharge
  • Adjustable poly cone nozzle sprays coarse stream to a fine mist

Product Specifications

    • HANDLE TYPED-Handle
    • BRANDChapin
    • COLOR FINISHRed
    • TYPEConstruction Sprayer
    • WEIGHT LBS6.43 lbs
    • MANUFACTURER PART NUMBER22180XP
    • BODY MATERIALPolyethylene
    • EXTENSION LENGTH24"
    • HOSE LENGTH36.0"
    • NOZZLE TYPEAdjustable Cone
    • CAPACITY VOLUME3 gal
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.