Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Foamer/Sprayer, CHAPIN 2660E

Rollover image to zoom in

Click image to enlarge

See all 141 items in product family

Foamer/Sprayer, CHAPIN 2660E

Item #: WBB326494

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $90.95
Product Information
Product Q&A
3 GALLON POLY FOAMER/SPRAYER
  • 2 in 1 dual sprayer foamer
  • Auto/manual high pressure relief valve
  • Foam nozzle sprays a consistant foam for cleaning applications
  • Adjustable poly cone nozzle sprays coarse stream to fine spray

Product Specifications

    • CAPACITY VOLUME3 gal
    • COLOR FINISHBlack
    • WEIGHT LBS5.30 lbs
    • TYPEFoam Sprayer
    • MANUFACTURER PART NUMBER2660E
    • BRANDChapin
    • EXTENSION LENGTH16"
    • BODY MATERIALPolyethylene
    • HOSE LENGTH120.0"
    • HANDLE TYPED-Handle
    • NOZZLE TYPEAdjustable Mist/Stream, Foam

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.