Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General-Duty Sprayers, CHAPIN 1831

Rollover image to zoom in

Click image to enlarge

See all 141 items in product family

General-Duty Sprayers, CHAPIN 1831

Item #: WBB326486

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $99.95
Product Information
Product Q&A
3-GAL. TRI-POXY STEEL IND. SPRAYER
  • Brass plated shut-off has lock-on feature for continuous spraying
  • Tri-Poxy units have triple coat protection against corrosion, cracking and pitting
  • Three point closure for added strength
  • Carrying strap with pad
  • Nylon reinforced hose to resist chemicals
  • Brass adjustable nozzle for fine mist to stream

Product Specifications

    • CAPACITY VOLUME3 gal
    • WEIGHT LBS9.80 lbs
    • TYPEGeneral Duty Sprayer
    • MANUFACTURER PART NUMBER1831
    • BRANDChapin
    • HOSE LENGTH42.0"
    • PUMP TYPE12". Brass
    • HANDLE TYPED-Handle
    • BODY MATERIALMetal
    • EXTENSION LENGTH18"
    • NOZZLE TYPEAdjustable Cone

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.