Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 5 items in product family

Akro-Mils NeoClassic™ Birdbath RZ.BBAT0G21, 19"L X 19"W X 24"H, Black Granite

Item #: WBB800354

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $63.95
Product Information
Product Q&A
Akro-Mils NeoClassic™ Birdbath RZ.BBAT0G21, 19"L X 19"W X 24"H, Black Granite

The gradual sloping bowl with no-slip surface provides appropriate depth for birds. Easy to assemble - not tools required. Two-piece design allows for easy moving, cleaning, and storage. Fill base with sand or gravel (not included0 for maximum stability.

Product Specifications

  • CAPACITY CUBIC FEET0.143059
  • BRANDAkro-Mils®
  • CONSTRUCTIONPolypropylene
  • MANUFACTURER PART NUMBERRZ.BBAT0G21
  • WEIGHT LBS6.5
  • DIAMETER INCHES19
  • DESCRIPTIONNeoClassic™ Birdbath
  • SHAPERound
  • COLOR FINISHBlack Granite
  • CAPACITY GALLONS1.07
  • HEIGHT INCHES24
  • ALL-WELDED, ASSEMBLED OR UNASSEMBLEDUnassembled
  • LENGTH INCHES19
  • WIDTH INCHES19
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.