Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Orbit® Irrigation 1/2" Mnpt X Barb Elbow
See all 12 items in product family

Orbit® Irrigation 1/2" Mnpt X Barb Elbow

Item #: WBB735570

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $0.23
Clearance Price: $ 0.20
Product Information
Customer Review
Product Q&A
Accessories
Orbit® Irrigation 1/2" MNPT x Barb Elbow

Riser Flex Fittings come in many sizes and varieties to add versatility to your sprinkler system. The fittings are durable as the flexible plastic is less likely to break on impact and the spiral barbs fasten to the riser flex pipe eliminating the need for glue and clamps.

    Features and Benefits

  • 1/2 In. male-threaded x barb elbow
  • Spiral barbs hand-fasten to the pipe eliminating the need for glue and clamps
  • For use with 1/2 In. riser flex pipe
  • Made of molded high-impact plastic
  • For outdoor use with cold water only
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES2
    • WIDTH INCHES1-5/8
    • HEIGHT INCHES7/8
    • COLOR FINISHBlack
    • BRANDOrbit
    • CONNECTION SIZE INCHES1/2 x 1/2
    • CONSTRUCTIONMolded High-Impact Plastic
    • MANUFACTURERS PART NUMBER37159
    • PACKAGE QUANTITY1
    • SERIESWaterMaster
    • TYPERiser Flex Pipe Elbow
    • STOCK TYPEStock
    • CONNECTION TYPEMNPT x Barb

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed