Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Netafim TLCV9-1801 .9 GPH X 100' - 18" Spacing, Drip Tubing

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Netafim TLCV9-1801 .9 GPH X 100' - 18" Spacing, Drip Tubing

Item #: WBB1101069

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Netafim TLCV9-1801 .9 GPH X 100' - 18 Spacing, Drip Tubing

In-Line Drip Tubing is the highest quality in-line tubing on the market, with pressure compensating emitters, built-in check valves, the drip line tubing delivers a uniform output of water to all plants. Pressure compensating 1/2 brown Netafim in-line drip tubing is UV resistant for surface installations and is excellent for vegetables or other row crops. For all in-line drip tubing connections, use our brown barb fittings. 2PSI Check Valve in each Dripper. All drippers turn on and off at the same time, maximizing balance of application. Holds back up to 4 ½' of water (elevation change). No low emitter drainage, great on slopes. Delivers more precise watering.

Documents are in PDF format

Product Specifications

    • BRANDNetafim
    • MANUFACTURERS PART NUMBERTLCV9-1801
    • SERIESTechline Check Valve
    • TYPEDrip Tubing
    • OUTSIDE DIAMETER INCHES11/16
    • LENGTH FEET100
    • THICKNESS INCHES1/2
    • INSIDE DIAMETER INCHES9/16
    • GALLONS PER HOUR0.9
    • SPACING INCHES18
    • PSI7 to 70
    • MAXIMUM RECOMMENDED SYSTEM PRESSURE50 psi

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.