Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Netafim TLDL6-12025 .6 GPH X 250'-12" Spacing, Drip Tubing

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Netafim TLDL6-12025 .6 GPH X 250'-12" Spacing, Drip Tubing

Item #: WBB1101072

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $66.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Netafim TLDL6-12025 .6 GPH X 250'-12 Spacing, Drip Tubing

Netafim Techline is pressure-compensating, continuous self-flushing dripperline that has proven itself in on-surface and subsurface applications for over 15 years. It can be used wherever sprinklers are used.

Applications:
  • Subsurface or on-surface installations
  • Curved, angular or narrow planting areas
  • High traffic/high liability areas
  • Areas subject to vandalism
  • High wind areas
  • Turf, shrubs, trees
  • Slopes
  • At-grade windows
  • Sports turf


Features:
  • Pressure compensating
  • Efficient, short flow path
  • Continuous self-cleaning design resists clogging
  • Self-flushing/cleaning, elastomer diaphragm
  • Unique design with physical root barrier helps prevent root intrusion
  • Self-contained, one-piece construction assures reliability, easy installation
  • 12, 18 or 24 dripper spacing and blank tubing available
  • Flexible tubing adapts to any planting area shape
  • UV resistant
  • Labels on rolls denote flow rate and spacing
  • Tubing indelibly marked with flow rate


Documents are in PDF format

Product Specifications

    • BRANDNetafim
    • MANUFACTURERS PART NUMBERTLDL6-12025
    • SERIESTechline
    • TYPEDrip Tubing
    • STOCK TYPENon-Stock
    • MAXIMUM RECOMMENDED SYSTEM PRESSURE50 psi
    • GALLONS PER HOUR0.6
    • PSI7 to 70
    • OUTSIDE DIAMETER INCHES11/16
    • INSIDE DIAMETER INCHES9/16
    • LENGTH FEET250
    • THICKNESS INCHES1/2
    • SPACING INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:24