Hunter Mini-Clik Rain Sensor, Aluminum Mount

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Hunter Mini-Clik Rain Sensor, Aluminum Mount

Item #: WBB985790

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.25
Product Information
Customer Review
Product Q&A
Accessories
Hunter Mini-Clik Rain Sensor, Aluminum Mount

Irrigating a landscape during a rainstorm not only results in oversaturated plants and turf, it also wastes water. Hunter's Mini Clik rain sensor provides the simplest, most effective way to prevent sprinklers from running during or after any level of rainfall. It easily installs on any automatic irrigation system. The Mini-Clik stops scheduled irrigation when it detects a pre-set level of rain has fallen. This automatic process ensures landscapes aren't watered during a storm. Once the storm passes, the Mini-Clik allows the controller to resume normal irrigation. Mini-Clik is compatible with all Hunter controllers, and once plugged in, it ensures that a system doesn't water during the rain.

Features:
  • Easily installs on any automatic irrigation system
  • Debris tolerant for reliable operation and no unnecessary shutdowns
  • Can be set to shut system off from 1?8" to 1" of rainfall
  • Includes 25' of 20 AWG sheathed, two-conductor, UL-approved wire.
  • Warranty period: 5 years

Product Specifications

    • LENGTH INCHES6
    • WIDTH INCHES6
    • HEIGHT INCHES2
    • BRANDHunter
    • MANUFACTURERS PART NUMBERMINI-CLIK
    • SERIESMINI-CLIK
    • TYPEMini-Clik Rain Sensor
    • INCLUDESSensor, 25' 20 AWG Sheathed, Two-conductor
    • STOCK TYPENon-Stock
    • FOR USE WITHRain
    • STYLEResidential/Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

I get that you set it for the amount of rain. What does it output to the irrigation controller?

Question Asked By: Jim , Carlsbad, CA , January 08, 2015

+ View 1 Answer

Answer This Question

Does it just have a switch closure for rain / no rain?

Question Asked By: Jim , Carlsbad , December 26, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed