Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter I2006 6" Adjustable Pop-Up Rotor W/Plastic Riser

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Hunter I2006 6" Adjustable Pop-Up Rotor W/Plastic Riser

Item #: WBB985774

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.50
Product Information
Customer Review
Product Q&A
Accessories
Hunter I2006 6" Adjustable Pop-Up Rotor W/Plastic Riser

With 22 nozzle choices, a 17' to 46' radius, and 6 body choices, the I-20 is an indispensable rotor. Whether you've got a small area, sandy soil, or a mix of shrubs and grass, the I-20 is ready to water with efficiency and reliability. Recent improvements include automatic arc return; non-reversing 360, from 50 to 360 degrees; and a non-strippable, vandal-proof drive mechanism that prevents gear stripping and saves repair costs. Adding FloStop® control, easy through-the-top arc adjustment, and a standard drain-check valve all equate to a rotor that stands second-to-none in its class.

Features:
  • Models: Shrub, 4", 6", 12"
  • Models stainless riser: 4", 6"
  • Arc setting: 50 to 360 degrees
  • Factory installed rubber cover
  • Through-the-top arc adjustment
  • Quick check arc mechanism
  • Water lubricated gear-drive
  • Warranty period: 5 years
  • Nozzle choices: 22
  • Nozzle racks: 1.5 to 8.0 blue, 2.0 LA to 4.5 LA gray, 0.50 to 3.0 black, 6.0 to 13.0 green

Product Specifications

    • HEIGHT INCHES9-7/8
    • BRANDHunter
    • CONNECTION SIZE INCHES3/4
    • MANUFACTURERS PART NUMBERI2006
    • POP-UP HEIGHT INCHES6
    • SERIESI-20
    • TYPEPop-Up Rotor W/Plastic Riser
    • DIAMETER INCHES1-3/4
    • STYLEResidential/Commercial
    • STOCK TYPENon-Stock
    • GALLONS PER MINUTE0.36 - 14.8
    • SPRAY RADIUS FEET17 - 46
    • CONNECTION TYPEFNPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!