Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter MP1000360 360 Degree MP Female Sprinkler Rotator Nozzle

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Hunter MP1000360 360 Degree MP Female Sprinkler Rotator Nozzle

Item #: WBB985836

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7.40
Product Information
Customer Review
Product Q&A
Accessories
Hunter MP1000360 360 Degree MP Female Sprinkler Rotator Nozzle

The revolutionary MP Rotator features a unique, multi-trajectory rotating stream delivery system that achieves water-conserving results. Rather than simply "spray" water onto landscapes, MP Rotators deliver multiple streams of water at a steady rate. This slower application rate allows water to gently soak into the soil and achieves an even distribution throughout the area being irrigated. This increased efficiency results in 30% less water use when compared to traditional sprays and significantly reduces wasteful runoff. The MP Rotator can be installed onto any conventional spray head body or shrub adapter, transforming them into high uniformity, low precipitation rate sprinklers with matched precipitation at any arc and any radius. The MP Rotators are a great choice for new systems, as they provide immense range flexibility (from 5' strip to 35' radius), decrease material costs, and provide better system efficiency. MPs are also perfect for revitalizing older systemsa retrofit can solve both low pressure and poor coverage problems.

Features:
  • True matched precipitation any arc or radius setting
  • Radius can be reduced up to 25% on all models
  • Color-coded for easy identification
  • Double-pop feature keeps dirt and debris out of nozzle
  • Removable filter screen prevents large objects from clogging nozzle
  • Low precipitation rate
  • Wind-resistant multi-stream technology

Product Specifications

    • COLOR FINISHOlive
    • BRANDHunter
    • DEGREE TURN360
    • MANUFACTURERS PART NUMBERMP1000360
    • SERIESMP Rotator
    • TYPERotator Nozzle
    • GALLONS PER MINUTE.65 - 52.2
    • SPRAY RADIUS FEET12 to 15
    • STYLEResidential/Commercial
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.185.160:23