Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter PRO-15-H Fixed Arc Half Circle Sprinkler Nozzle

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Hunter PRO-15-H Fixed Arc Half Circle Sprinkler Nozzle

Item #: WBB985803

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $0.94
Product Information
Customer Review
Product Q&A
Accessories
Hunter PRO-15-H Fixed Arc Half Circle Sprinkler Nozzle

Hunter Pro Fixed Nozzles are designed to offer the most reliable, precise fixed-arc spray solution possible. Because of their sturdy construction and outstanding performance reputation, Hunter fixed nozzles have become increasingly popular with contractors. Choose any standard or odd angle, and Pro Fixed Nozzle configurations deliver uniform distribution from all sides. The optimum droplet size minimizes misting and maximizes coverage. Five radius ranges are available, and each can be reduced for fine-tuning. Finally, our nozzles are color-coded for easy at-a-glance radius identification.

Features:
  • Color-coded for easy field identification
  • Optimum droplet size minimizes misting while maximizing uniformity
  • Recommended operating pressure: 30 PSI

Product Specifications

    • COLOR FINISHBlack
    • BRANDHunter
    • DEGREE TURN180
    • MANUFACTURERS PART NUMBER15-H
    • SERIESPro Fixed Nozzles
    • TYPEFixed Arc Nozzle
    • STOCK TYPENon-Stock
    • GALLONS PER MINUTE1.86
    • STYLEResidential/Commercial
    • SPRAY RADIUS FEET15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:46