Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter NODE600 6 Station Battery Irrigation System Controller, No Solenoid

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Hunter NODE600 6 Station Battery Irrigation System Controller, No Solenoid

Item #: WBB985820

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 171.95
Product Information
Customer Review
Product Q&A
Accessories
Hunter NODE600 6 Station Battery Irrigation System Controller, No Solenoid

For isolated sites, power-restricted areas, the Hunter Node is the smart, reliable solution. The Node mounts to a valve's solenoid quickly and easily, and without screws, drills or additional wires. The unit's solid construction and waterproof exterior ensure it can handle the harsh environment of a valve box. The Node is powered by one or two 9V batteries and provides standard or extended power throughout the season. Along with exceptional reliability, the Node features an easy-to-program LCD screen, the ability to control a Master Valve, and uses standard Hunter controller programming with 3 programs and 4 start times per program. The array of programming options and rugged reliability make the Node a compact, but powerful irrigation controller with the flexibility of battery power.

Features:
  • Battery powered
  • Type: Fixed
  • Enclosure: Outdoor
  • Independent programs: 3
  • Start times per program: 4
  • Max. station run time: 6 hrs
  • Manual Cycle
  • Accepts one or two 9 volt batteries for extended battery life
  • Solenoid wire length up to 100 ft. (18 AWG)
  • Programmable Off
  • Warranty period: 2 years

Product Specifications

    • LENGTH INCHES3-1/2
    • HEIGHT INCHES2-1/2
    • BRANDHunter
    • CONSTRUCTIONPlastic
    • NUMBER OF STATIONS6
    • MANUFACTURERS PART NUMBERNODE600
    • SERIESNODE
    • TYPEOutdoor Controller
    • POWER SUPPLY1 or 2 9V Batteries
    • STYLEResidential/Commercial
    • STOCK TYPENon-Stock
    • MAX RUN TIME HOURS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!