Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter PC-300I 3-Station Outdoor Pro-C Irrigation Controller, Internal Transformer

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Hunter PC-300I 3-Station Outdoor Pro-C Irrigation Controller, Internal Transformer

Item #: WBB985835

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $117.95
Product Information
Product Q&A
Accessories
Hunter PC-300I 3-Station Outdoor Pro-C Irrigation Controller, Internal Transformer

Packed with the most advanced features in residential control, the modular design of the Pro-C offers the flexibility to change the number of station outputs at any time. That way, upgrades can be made to a landscape without having to change out the controller. From a contractor's standpoint, this also means that only the controller and modules need to be stocked, so maintaining inventory is simple and easy. Modularity isn't all this controller has to offer. It is also compatible with Hunter's Solar Sync ET sensor. With the revolutionary Solar Sync sensor, the Pro-C is converted into a "smart controller", which regulates irrigation runtimes based on locally measured weather. Pro-C is also compatible with Hunter remotes for quick, wireless irrigation activation.

Features:
  • Type: Modular
  • Independent programs: 3
  • Start times per program: 4
  • Max. station run time: 6 hrs
  • Warranty period: 2 years

Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES9
    • BRANDHunter
    • CONSTRUCTIONPlastic
    • NUMBER OF STATIONS3
    • MANUFACTURERS PART NUMBERPC-300
    • SERIESPro-C
    • TYPEOutdoor Controller W/Internal Transformer
    • STYLEResidential/Commercial
    • DEPTH INCHES4-1/2
    • INCLUDESInternal Transformer
    • MAX RUN TIME HOURS6

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.