Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter PCC1200I PCC Series 12-Station Indoor Irrigation Controller

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Hunter PCC1200I PCC Series 12-Station Indoor Irrigation Controller

Item #: WBB985766

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $168.95
Product Information
Customer Review
Product Q&A
Accessories
Hunter PCC1200I PCC Series 12-Station Indoor Irrigation Controller

A Fixed-Station, Cost-Effective Control Choice With Easy Operation and Installation Focused on cost-effectiveness, the PCC is a residential controller with a multitude of features designed to offer s an efficient, easy to use controller. The PCC is also compatible with the Hunter Solar Sync, install the Solar Sync and the conversion to a "smart controller" is complete. The PCC will now regulate run times based on local weather conditions. PCC is also compatible with Hunter remotes for quick, wireless irrigation activation.

Features:
  • Type: Fixed
  • Independent programs: 3
  • Start times per program: 4
  • Max. station run time: 6 hrs
  • Warranty period: 2 years

Product Specifications

    • WIDTH INCHES9-1/2
    • HEIGHT INCHES8-1/4
    • BRANDHunter
    • CONSTRUCTIONPlastic
    • NUMBER OF STATIONS12
    • MANUFACTURERS PART NUMBERPCC1200I
    • SERIESPCC
    • TYPEIndoor Controller
    • MAX RUN TIME HOURS6
    • STYLEResidential/Commercial
    • DEPTH INCHES3-3/4
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:21