Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter PCC900 PCC Series 9 Station Outdoor Irrigation Controller

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Hunter PCC900 PCC Series 9 Station Outdoor Irrigation Controller

Item #: WBB985845

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $155.95
Product Information
Product Q&A
Accessories
Hunter PCC900 PCC Series 9 Station Outdoor Irrigation Controller

A Fixed-Station, Cost-Effective Control Choice With Easy Operation and Installation Focused on cost-effectiveness, the PCC is a residential controller with a multitude of features designed to offer s an efficient, easy to use controller. The PCC is also compatible with the Hunter Solar Sync, install the Solar Sync and the conversion to a "smart controller" is complete. The PCC will now regulate run times based on local weather conditions. PCC is also compatible with Hunter remotes for quick, wireless irrigation activation.

Features:
  • Type: Fixed
  • Independent programs: 3
  • Start times per program: 4
  • Max. station run time: 6 hrs
  • Warranty period: 2 years

Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES9
    • BRANDHunter
    • CONSTRUCTIONPlastic
    • NUMBER OF STATIONS9
    • MANUFACTURERS PART NUMBERPCC900
    • SERIESPCC
    • TYPEOutdoor Controller
    • STYLEResidential/Commercial
    • DEPTH INCHES4-1/2
    • MAX RUN TIME HOURS6
    • STOCK TYPENon-Stock
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.