Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter XC600I 6 Station Indoor Irrigation System Controller

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Hunter XC600I 6 Station Indoor Irrigation System Controller

Item #: WBB985777

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $71.95
Product Information
Customer Review
Product Q&A
Accessories
Hunter XC600I 6 Station Indoor Irrigation System Controller

This entry-level residential controller offers simple operation with "smart" Solar Sync compatibility. X-Core is also compatible with Hunter remotes for quick, wireless activation of irrigation. Installation, operation and maintenance are designed to be simple while still delivering optimal efficiency and reliability.

Features:
  • Type: Fixed
  • Independent programs: 3
  • Start times per program: 4
  • Max. station run time: 4 hrs
  • Warranty period: 2 years

Product Specifications

    • LENGTH INCHES5-3/4
    • HEIGHT INCHES6-1/2
    • BRANDHunter
    • CONSTRUCTIONPlastic
    • NUMBER OF STATIONS6
    • MANUFACTURERS PART NUMBERXC600I
    • SERIESX-Core
    • TYPEIndoor Controller
    • STOCK TYPENon-Stock
    • POWER SUPPLY120 VAC
    • STYLEResidential
    • DEPTH INCHES2
    • MAX RUN TIME HOURS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:68