Livestock Feeders & Waterers
Availability
Animal Type
Type
Brand
Length Range (in)
Depth
Material
Width
Height
Capacity
Color
Style
Price
Height
30 in
Width
18 in
Length
49 in
Color
White/Black
Height
20 in
Width
31 in
Length
120 in
Color
Gray
Height
28 in
Width
33 in
Length
33 in
Color
Gray
Height
8 in
Width
8 in
Length
8 in
Color
Orange
Height
16 in
Width
18 in
Length
16 in
Color
Gray
Height
8 in
Width
8 in
Length
8 in
Color
Orange
Height
9-1/2 in
Width
34 in
Length
120 in
Color
Black
Height
24 in
Width
24 in
Length
4 in
Color
Blue
Height
47 in
Width
52 in
Length
88 in
Color
Galvanized
Height
37-3/4 in
Width
23-1/2 in
Length
49-1/2 in
Color
Red
Height
28 in
Width
22 in
Length
12 in
Color
Galvanized
Height
30 in
Width
34 in
Color
Black/White Speckles
Material
Concrete
Height
9-1/2 in
Width
34 in
Length
60 in
Color
Black
Height
36 in
Width
34 in
Length
60 in
Color
Galvanized
Heavy Duty Galvanized Hay Rack Wall Stall Feeder W/ Rounded Edges 20"L x 20"W x 12"H
Height
12 in
Width
20 in
Length
20 in
Color
Galvanized
Height
34 in
Width
64 in
Length
64 in
Color
Gray
Height
14 in
Width
32 in
Length
96 in
Color
Gray
Height
24-1/2 in
Width
21 in
Length
24-1/2 in
Color
Green
Height
36 in
Width
40 in
Length
60 in
Color
Galvanized
Height
36 in
Width
34 in
Length
120 in
Color
Galvanized
Height
20 in
Width
31 in
Length
60 in
Color
Gray
Height
17 in
Width
40 in
Length
40 in
Color
Green
Height
15-3/4 in
Width
15-1/2 in
Length
35-1/2 in
Color
Gray
Height
8 in
Width
8 in
Length
8 in
Color
Black
Height
24 in
Width
12 in
Length
12 in
Color
Gray
Height
5-1/2 in
Width
10-5/16 in
Length
27-5/16 in
Color
Black
Height
14 in
Width
27 in
Length
64 in
Color
Black
Height
8 in
Width
8 in
Length
8 in
Color
Black
Height
58 in
Width
48 in
Length
48 in
Color
Gray
Height
31 in
Width
13 in
Length
13 in
Color
Gray
Height
48 in
Width
37 in
Length
50 in
Color
Red
Height
24 in
Width
24 in
Length
4 in
Color
Black
Height
5-1/2 in
Width
10-5/16 in
Length
39-5/16 in
Color
Black
Height
19 in
Width
34 in
Length
120 in
Color
Galvanized
Height
10 in
Width
24 in
Length
24 in
Color
Gray
Height
8 in
Width
29 in
Length
29 in
Color
Black
Height
7 in
Width
18 in
Length
24 in
Color
Gray
Height
24 in
Width
2 in
Length
4 in
Color
Black
Height
11-1/2 in
Width
13-3/4 in
Length
13-3/4 in
Color
Black
Height
26 in
Width
22 in
Length
28 in
Color
Tan
Height
24 in
Width
24 in
Length
4 in
Color
Black
Height
10 in
Width
10 in
Length
10 in
Color
Green