Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant Flat-Back Bucket P20fbblack, Duraflex Plastic, 20 Qt., Black

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Little Giant Flat-Back Bucket P20fbblack, Duraflex Plastic, 20 Qt., Black

Item #: WBB900415

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.99 Save up to 15%
Price: $ 8.50
Product Information
Customer Review
Product Q&A
Accessories
Little Giant Flat-Back Bucket P20FBBLACK, DuraFlex Plastic, 20 Qt., Black

Features

  • Flat-Back plastic bucket with stacking ribs so pails come apart easier when stacked
  • Polyethylene resin is impact resistant, protects against warpage, and helps prevent stress cracks
  • Heavy-duty wire bail with notch for hanging
  • Holds 20 quarts (5 gallons)
  • Available in many other colors and sizes


Product Specifications

    • LENGTH INCHES14-3/4
    • WIDTH INCHES14-3/4
    • HEIGHT INCHES13
    • CAPACITY20 Qt.
    • COLOR FINISHBlack
    • BRANDLittle Giant®
    • MANUFACTURERS PART NUMBERP20FBBLACK
    • PACKAGE QUANTITY12
    • WEIGHT LBS2.96
    • CONSTRUCTIONDuraFlex Plastic
    • TYPEFlat-Back Bucket
    • COUNTRY OF ORIGINUnited States

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!