Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miller Mfg. P20FBRED Flat Back Bucket
See all 67 items in product family

Miller Mfg. P20FBRED Flat Back Bucket

Item #: WBB900244

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.99 Save up to 27%
Price: $7.30
See more buying options

2 sellers from $7.30

Product Information
Product Q&A
Accessories
Miller Mfg. - P20FBRED

20 quart plastic flat back bucket. Measures 13-3/4 x 14-3/4 x 12. No. P20FBRED: Material: Plastic, Color: Red, Bucket Capacity: 20 qt, Diameter: 12, Width: 13-3/4, Height: 14-3/4 No. P20FBBLUE: Material: Plastic, Color: Blue, Bucket Capacity: 20 qt, Diameter: 12, Width: 13-3/4, Height: 14-3/4 No. P20FBGREEN: Material: Plastic, Color: Green, Bucket Capacity: 20 qt, Diameter: 12, Width: 13-3/4, Height: 14-3/4

Product Specifications

    • LENGTH INCHES14-3/4
    • WIDTH INCHES14-3/4
    • HEIGHT INCHES13
    • CAPACITY20 Qt.
    • COLOR FINISHRed
    • BRANDLittle Giant
    • MANUFACTURERS PART NUMBERP20FBRED
    • PACKAGE QUANTITY12
    • WEIGHT LBS2.96
    • COUNTRY OF ORIGINUnited States
    • TYPEFlat-Back Bucket
    • CONSTRUCTIONDuraFlex Plastic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.