Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant Flat-Back Bucket P20fbyellow, Duraflex Plastic, 20 Qt., Yellow - Pkg Qty 12
See all 67 items in product family

Little Giant Flat-Back Bucket P20fbyellow, Duraflex Plastic, 20 Qt., Yellow - Pkg Qty 12

Item #: WBB900246

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.88 Save up to 27%
$7.30 each

Sold in packages of 12

Price: $ 87.60
Product Information
Product Q&A
Accessories
Little Giant Flat-Back Bucket P20FBYELLOW, DuraFlex Plastic, 20 Qt., Yellow

Features

  • Flat-Back plastic bucket with stacking ribs so pails come apart easier when stacked
  • Polyethylene resin is impact resistant, protects against warpage, and helps prevent stress cracks
  • Heavy-duty wire bail with notch for hanging
  • Holds 20 quarts (5 gallons)
  • Available in many other colors and sizes


Product Specifications

    • LENGTH INCHES14-3/4
    • WIDTH INCHES14-3/4
    • HEIGHT INCHES13
    • CAPACITY20 Qt.
    • COLOR FINISHYellow
    • BRANDLittle Giant
    • MANUFACTURERS PART NUMBERP20FBYELLOW
    • PACKAGE QUANTITY12
    • CONSTRUCTIONDuraFlex Plastic
    • WEIGHT LBS2.96
    • COUNTRY OF ORIGINUnited States
    • TYPEFlat-Back Bucket