Wall Mount Bin Outdoor Ashtray Black Textured

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Wall Mount Bin Outdoor Ashtray Black Textured

Item #: WB442241BK

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $139.95
Product Information
Customer Review
Product Q&A
Accessories
WALL MOUNT BIN OUTDOOR ASHTRAY
Textured Black Powder Coated Bin Ashtray
These compact ashtrays mount to the wall and can be placed next to building entrances. Helps keep cigarette butts out-of-sight. These durable, corrosion resistant outdoor ashtrays are easy-to-clean and easy-to-empty in seconds. Bins sloping top prevents litter being placed on top. Grill front accepts only cigarette disposal. Unique internal baffles reduce smoke return and reduce oxygen inside collection box. Mounting plates and inner collection boxes are made with 304 grade stainless steel with a brushed satin finish. Front features a stub-out zone with stainless steel mesh. Concealed key lock discourages tampering and permits emptying in seconds. Mounting hardware included. Powder Coated Ashtrays are made with durable steel and feature a polyester/epoxy powder coated finish.

Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES3
    • CAPACITY GALLONS0.5
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDNo Butts Bin Co.
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES17
    • STYLEWall Mount
    • TYPEStandard Bin
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
54.144.217.63:68