Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Adams® RealComfort® Outdoor Barstool - White (Sold in Pk. Qty 24) - Pkg Qty 24

Item #: WBB811456

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.50 each

Sold in packages of 24

Price: $396.00

Frequently Purchased Together

Add to list
Product Information
Product Q&A
Accessories
Outdoor Barstool
Adams® RealComfort® Outdoor Barstool, White (Sold in Pkg. Qty of 24)

A breakthrough in hard-seating design Perfect for informal dining, bar or gathering areas; pool and recreation spaces; small balconies, patios and decks- and even for supplemental outdoor event seating when paired with the café-inspired Quick-Fold Bistro Table. The stackable Real Comfort Barstool is proudly crafted in the USA out of high-quality molded resin for hassle-free maintenance and all-weather performance. From its patented ergonomic seating design to its sleek contoured styling, the Real Comfort Barstool will beautifully and comfortably compliment any outdoor decor. 3-year limited warranty. Tested to ASTM non-residential standards. Dimensions: 31.5" H x 19.375" W x 19.375" D. Sold in pack quantities of 24, priced each.

Please Click Here For Additional Outdoor Chairs


Product Specifications

  • WIDTH INCHES19-3/8
  • DEPTH INCHES19-3/8
  • HEIGHT INCHES31-1/2
  • BRANDAdams®
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • CONSTRUCTIONResin
  • DESCRIPTIONRealComfort® Barstool
  • MANUFACTURER'S PART NUMBER8350-48-3700
  • STYLEBarstool
  • PACKAGE QUANTITY24
  • LIMITED WARRANTY3 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.