Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Cartagena Corner, 28-1/2"H, Aluminum Frame Frame, Espresso

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Zuo Modern Cartagena Corner, 28-1/2"H, Aluminum Frame Frame, Espresso

Item #: WBB0287449

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $987.00 Save: up to 33%
Price: $658.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Outdoor Sectional Seating Furniture
Zuo Modern Outdoor Cartagena Corner, 28-1/2"H, Aluminum Frame , Espresso

One of Zuo's favorite. Enjoy perfect seating and comfort, while the design, looks and style create a perfect ambiance for a relaxing evening or a fun party. The frames are constructed from epoxy coated aluminum and the weave from UV treated polypropylene for maximum resistance against the weather elements. The Table has a 10 mm thick clear tempered glass top, and the cushions are made with a UV and moisture resistant washable polyester fabric. The Cartagena has the looks and comfort that gives your patio, terrace, porch or backyard a contemporary and elegant look.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • LENGTH INCHES41-1/2
    • WIDTH INCHES41-1/2
    • DEPTH INCHES41-1/2
    • HEIGHT INCHES28-1/2
    • BRANDZuo Modern
    • COLOR FINISHEspresso
    • ASSEMBLYAssembled
    • CONSTRUCTIONWicker
    • DESCRIPTIONCartagena Corner
    • FRAME CONSTRUCTIONAluminum Frame
    • TYPESectional Seating
    • WEIGHT LBS56.0
    • SEAT WIDTH INCHES32-1/2
    • SEAT DEPTH INCHES28
    • SEAT HEIGHT INCHES15-1/2
    • PACKAGE QUANTITY1
    • UPHOLSTERYPoly Propylene Weave
    • COLLECTIONCartagena
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY1 Year
    • CAPACITY LBS250
    • APPLICATIONOccasional
    • MANUFACTURER PART NUMBER701002
    • ASSEMBLY RATING CHARTNo Assembly Needed
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.