Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Havana Classic Outdoor Sidechair - Charcoal (Sold in Pk. Qty 4) - Pkg Qty 4
See all 24 items in product family

Grosfillex® Havana Classic Outdoor Sidechair - Charcoal (Sold in Pk. Qty 4) - Pkg Qty 4

Item #: WBB447729

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $568.00 Save: up to 37%
$88.95 each

Sold in packages of 4

Price: $355.80

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor Side Chair
Grosfillex® Outdoor Havana Classic Side Chair - Charcoal (Sold in Pk. Qty 4)

Elegance and comfort brought outdoors with this all weather wicker design. The Havana Classic Side Chair replicates the look of all weather wicker without the maintenance and at a fraction of the cost. They feature comfortable, easy to clean seat shells, which will not break or powder in the hot sun, with 1-1/4" square powder coated aluminum legs with hard wearing footpads for structural integrity, stacks for easy storage, easy to clean with soap and water, no assembly required. ASTM tested for commercial use, 3-year manufacturer commercial warranty. Charcoal finish. 18-1/2"W x 22"D x 35-1/2"H overall. Sold in package quantity of 4.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES35-1/2
    • BRANDGrosfillex®
    • COLOR FINISHCharcoal
    • CONSTRUCTIONResin
    • DESCRIPTIONHavana Classic Sidechair
    • FRAME CONSTRUCTIONPowder Coated Aluminum
    • TYPESide Chair
    • SEAT HEIGHT INCHES17
    • PACKAGE QUANTITY4
    • CAPACITY LBS300
    • LIMITED WARRANTY3 Years
    • MANUFACTURER PART NUMBERUS906002
    • INDOOR/OUTDOOROutdoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.